Classroom Mortise Lock, Schlage C Keyway, Avalon Lever, Napa Escutcheon, Satin Chrome

  • Mfr # MA561CP6 AN 626

  • Zoro # G509953101


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA561CP6 AN 626
Zoro #
G509953101
UPC #
197163114412
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
10.25 in
Width
9 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Weight
7 lb
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock

Description

Classroom Mortise Lock, Schlage C Keyway, Avalon Lever, Napa Escutcheon, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.