
Classroom Security Mortise Lock, SFIC Prep, Less Core, Dane Lever, Gala Rose, Satin Stainless Steel
Mfr # MA441B DG 630
Zoro # G409953096
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Width
9 in
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA441B DG 630
Zoro #
G409953096
UPC #
197163115259
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9 in
Length
10.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Type
Mortise Lock
Weight
7 lb
Cylinder Core Type
SFIC Prep Less Core
Material
Stainless Steel
Description
Classroom Security Mortise Lock, SFIC Prep, Less Core, Dane Lever, Gala Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.