Dane Lever Exit Device Electric Fail Safe Trim with Key Locks or Unlocks Satin Stainless Steel
Mfr # 510LDAN630FSA
Zoro # G215568316
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Length
13.6 in
Width
6.6 in
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510LDAN630FSA
Zoro #
G215568316
UPC #
-
Country of Origin
Mexico
Dimensions
Length
13.6 in
Width
6.6 in
Details
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Description
. Dane Lever Exit Device Electric Fail Safe Trim with Key Locks or Unlocks Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.