
Dane Lever Exit Device Trim with Key Locks or Unlocks Electric Fail Secure Satin Chrome Finish
Mfr # 510LDAN626FSE
Zoro # G815568310
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Length
11 in
Width
6.7 in
Series
25 Series
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510LDAN626FSE
Zoro #
G815568310
UPC #
194555735699
Country of Origin
Mexico
Dimensions
Length
11 in
Width
6.7 in
Details
Finish
Satin Chrome
Series
25 Series
Color
Satin Chrome
Description
Falcon prides itself on simple, cost-effective products that meet or exceed life safety and building requirements. But beyond this, Falcon has one of the most extensive lines of products in the market, with applications for a variety of security and safety needs. Because of their interchangeable cores, Falcon locks can be re-keyed quickly in the event of a lost or stolen key by simply removing the core. This simple process makes changing locks easy and seamless, without the need for a locksmith. Falcon is the perfect option for customers who are interested in high quality, cost-effective safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.