Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Bronze Closer SC81DSDKB, Medium Duty Dark Bronze

  • Mfr # SC81ADS695

  • Zoro # G3988968


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Closer Performance
Medium Duty
Color
Dark Bronze
Finish
Dark Bronze
Material
Arm
Category Type
Surface-Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC81ADS695
Zoro #
G3988968
UPC #
-
Country of Origin
Mexico

Details

Item
Dark Bronze Closer SC81DSDKB
Closer Performance
Medium Duty
Color
Dark Bronze
Finish
Dark Bronze
Material
Arm
Category Type
Surface-Mounted
Includes
Closer
Arm Type
Dead Stop

Description

Dark Bronze Closer SC81DSDKB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.