Dark Bronze Closer SC81DSHDKB, Medium Duty Dark Bronze
Mfr # SC81ADSHO695
Zoro # G3989029
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Closer Performance
Medium Duty
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Material
Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC81ADSHO695
Zoro #
G3989029
UPC #
-
Country of Origin
Mexico
Details
Item
Dark Bronze Closer SC81DSHDKB
Closer Performance
Medium Duty
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Material
Arm
Category Type
Surface-Mounted
Includes
Closer
Arm Type
Dead Stop
Description
Dark Bronze Closer SC81DSHDKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.