Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, HD, Satin Chrome, SFIC Not Incl.

  • Mfr # D131B 626

  • Zoro # G5044663


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
D100
For Door Thickness
1-3/8 in to 1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D131B 626
Zoro #
G5044663
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-7/8 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Front Size Dimension
1-1/8" x 2-1/4"
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Faceplate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
D100
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
Yes
Security Type
Heavy-Duty
Number of Keys
2
Material
Brass, Steel, Zinc
Includes
Hardware
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in
Lockset Fire Rating
Not Rated
Item
Deadbolt Lock
Cylinder
Double
Strike
Lipless with Box
Type
Heavy Duty
Hardware
Included
Application
Commercial
Finish
Satin Chrome
Grade
1
ANSI Grade
1
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Not Included

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series D100, Lockset Finish Satin Chrome, Keyway Type None, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass, Steel, Zinc, Number of Keys 2, Security Type Heavy-Duty, Strike Lipless with Box, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.