Zoro Homepage

Deadbolt, HD, Satin Chrome, SFIC Not Incl.

  • Mfr # D141B 626

  • Zoro # G5085674


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
D100
For Door Thickness
1-3/8 in to 1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D141B 626
Zoro #
G5085674
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-7/8 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Front Size Dimension
1-1/8" x 2-1/4"
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 7/8 in

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series D100, Lockset Finish Satin Chrome, Keyway Type None, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass, Steel, Zinc, Number of Keys 2, Security Type Heavy-Duty, Strike Lipless with Box, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.