Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, HD, Satin Chrome, SFIC Not Incl.

  • Mfr # D261M 626

  • Zoro # G5044681


product price: $40.39
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
D200
For Door Thickness
1-3/8 in to 1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D261M 626
Zoro #
G5044681
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-7/8 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Front Size Dimension
1-1/8" x 2-1/4"
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 7/8 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
D200
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI A156.5
ADA Compliant
Yes
Pins
6
Includes
Hardware
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Material
Brass, Steel, Zinc
Strike
Lipless with Box
Item
Deadbolt Lock
Security Type
Heavy-Duty
Backset
2 3/8 in
Type
Heavy Duty
Finish
Satin Chrome
Keying
Different
Application
Commercial
Grade
1
Number of Pins
6
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Visual Indicator Message
No Message
ANSI Grade
2

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series D200, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass, Steel, Zinc, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Lipless with Box, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.