Zoro Homepage

Door Closers, Hold Open, Matte Silver, Non-Handed

  • Mfr # SC71A SSHO AL

  • Zoro # G116526538


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Material
Cast Aluminum
Standards
ADA, ANSI A117.1, ANSI/BHMA A156.4 Grade 1, UL 10C and UBC 7-2 (1997) Fire Test
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC71A SSHO AL
Zoro #
G116526538
UPC #
197163302246
Country of Origin
Mexico

Dimensions

Spring Size - Minimum
1
Spring Size - Maximum
6

Details

Color
Matte Silver
Material
Cast Aluminum
Item
Door Closers
Standards
ADA, ANSI A117.1, ANSI/BHMA A156.4 Grade 1, UL 10C and UBC 7-2 (1997) Fire Test
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Features
Size 1 to 6, Full Plastic Cover
Series
SC70
Closer Type
Hold Open
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Door Weight - Maximum
200 lb
Stop Type
Spring
Product Type
Surface Door Closer
UL Fire Rating
UL10C

Description

Door Closers, Hydraulic, Closer Type Hold Open, Non-Handed, Standards ADA, ANSI A117.1, ANSI/BHMA A156.4 Grade 1, UL 10C and UBC 7-2 (1997) Fire Test, ADA Compliant Yes, Arm Type Parallel, Color Matte Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.