Door Closers, Non-Hold Open, Matte Silver, Non-Handed
Mfr # SC71A HDPA AL
Zoro # G716525801
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Standards
ADA, ANSI A117.1, ANSI/BHMA A156.4 Grade 1, UL 10C and UBC 7-2 (1997) Fire Test
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Series
SC70
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC71A HDPA AL
Zoro #
G716525801
UPC #
197163002764
Country of Origin
Mexico
Dimensions
Spring Size - Maximum
6
Spring Size - Minimum
1
Details
Standards
ADA, ANSI A117.1, ANSI/BHMA A156.4 Grade 1, UL 10C and UBC 7-2 (1997) Fire Test
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Series
SC70
ADA Compliant
Yes
Item
Door Closers
Features
Size 1 to 6, Full Plastic Cover
Closer Type
Non-Hold Open
Color
Matte Silver
Material
Cast Aluminum
UL Fire Rating
UL10C
Door Weight - Maximum
200 lb
Door Opening - Minimum
100 Degrees
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted
Product Type
Surface Door Closer
Stop Type
Spring
Spring Type
Adjustable
Door Opening - Maximum
180 Degrees
Description
Door Closers, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Standards ADA, ANSI A117.1, ANSI/BHMA A156.4 Grade 1, UL 10C and UBC 7-2 (1997) Fire Test, ADA Compliant Yes, Arm Type Parallel, Color Matte Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.