Door Closers, Non-Hold Open, Matte Silver, Non-Handed
Mfr # SC81A SS AL
Zoro # G016526553
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Standards
ADA, ANSI A117.1, ANSI/BHMA A156.4, UL 10C
Arm Type
Parallel
Color
Matte Silver
Series
SC80
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC81A SS AL
Zoro #
G016526553
UPC #
197163097401
Country of Origin
Mexico
Dimensions
Spring Size - Maximum
6
Spring Size - Minimum
1
Details
Standards
ADA, ANSI A117.1, ANSI/BHMA A156.4, UL 10C
Arm Type
Parallel
Color
Matte Silver
Series
SC80
Hydraulic/Pneumatic
Hydraulic
Material
Cast Aluminum
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
Item
Door Closers
Features
Attached PA Bracket
Stop Type
Spring
Spring Type
Adjustable
Product Type
Medium Duty Closer
UL Fire Rating
UL10C
Door Weight - Maximum
200 lb
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Aluminum Painted
Description
Door Closers, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Standards ADA, ANSI A117.1, ANSI/BHMA A156.4, UL 10C, ADA Compliant Not Applicable, Arm Type Parallel, Color Matte Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.