Zoro Homepage

Door Locksets

  • Mfr # B581PD Q 626

  • Zoro # G416549497


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Keyway
Lockset Style
Quantum Lever
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B581PD Q 626
Zoro #
G416549497
UPC #
197163329908
Country of Origin
Taiwan, Province of China

Dimensions

Strike Plate Width
4 7/8 in
Strike Plate Height
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Item
Door Locksets
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Keyway
Lockset Style
Quantum Lever
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
Yes
Fire Rating
3 hr
Lockset Handle Type
Lever
Number of Pins
5
Includes Core
Core Included
UL Fire Rating
UL10B
Performance Grade
2
Backset
2 3/4 in
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
A156.2
Lockset Function
Storeroom
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Round
Visual Indicator Message
No Message
Keyway Type
Falcon G
Mortise/Cylindrical
Cylindrical
Application
Commercial

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.