Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # B611PD D 626

  • Zoro # G216549529


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Visual Indicator Message
No Message
Backset
2 3/4 in
Keyway Type
Falcon G
Door Thickness - Maximum
2 in
Fire Rating
3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B611PD D 626
Zoro #
G216549529
UPC #
197163329915
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness - Maximum
2 in
Strike Plate Height
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
4 7/8 in

Details

Visual Indicator Message
No Message
Backset
2 3/4 in
Keyway Type
Falcon G
Fire Rating
3 hr
Lockset Function
Dormitory/Corridor
ANSI Grade
2
Lockset Function ANSI Code
A156.2
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10B
ANSI/BHMA Finish
Satin Chromium-Plated
Trim Plate Shape
Round
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever
Latch Bolt/Dead Bolt
Dead Latch
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
Includes Core
Core Included
Number of Pins
5
Hand Orientation
Non-Handed
Performance Grade
2
Lockset Style
Dane Lever
Application
Commercial
Item
Door Locksets

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.