Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # K511CP6D D 626

  • Zoro # G716549593


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Lockset Handle Type
Lever
Number of Pins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K511CP6D D 626
Zoro #
G716549593
UPC #
197163131211
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Lockset Handle Type
Lever
Number of Pins
6
Color
Matte Silver
Number of Keys
2
Standards
ANSI, UL Listed
Lockset Function
Entry/Office
Features
Lever Security Caps to Help Prevent Undesired Lever Removal and Lever Sag After Continual Use
Key Type
Not Keyed
Strike Type
ASA
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F109
Performance Grade
1
Item
Door Locksets
Fire Rating
3 hr
Hand Orientation
Non-Handed
Application
Commercial
Lockset Style
3 1/2 in Rose
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.