Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # MA521B QG 626

  • Zoro # G616549679


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Lockset Handle Type
Lever
Features
Handing: Right Hand is Standard, Left Hand Optional, Reversible in the Field
Backset
2 3/4 in
Lockset Function
Entry/Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA521B QG 626
Zoro #
G616549679
UPC #
840067670477
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness - Minimum
1 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Color
Matte Silver
Lockset Handle Type
Lever
Features
Handing: Right Hand is Standard, Left Hand Optional, Reversible in the Field
Backset
2 3/4 in
Lockset Function
Entry/Office
Number of Pins
0
Mortise/Cylindrical
Mortise
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Key Type
Not Keyed
ADA Compliant
Yes
Number of Keys
2
Standards
UL Listed
ANSI Grade
1
Includes Hardware
Hardware Included
Item
Door Locksets
Fire Rating
3 hr
Includes Core
Core Included
Performance Grade
1
Lockset Function ANSI Code
F04
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Lockset Style
G - Gala Rose

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.