Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # MA561P DG 626

  • Zoro # G816549660


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Cylinder Core Type
Interchangeable Core Cylinder
ADA Compliant
Yes
Standards
UL Listed
Features
"A" Keyway Standard on I/C Cylinder, Keyways: "G" Keyway Standard on Standard Cylinder
Color
Matte Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA561P DG 626
Zoro #
G816549660
UPC #
840067670613
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness - Minimum
1 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Cylinder Core Type
Interchangeable Core Cylinder
ADA Compliant
Yes
Standards
UL Listed
Features
"A" Keyway Standard on I/C Cylinder, Keyways: "G" Keyway Standard on Standard Cylinder
Color
Matte Silver
Number of Keys
2
Mortise/Cylindrical
Mortise
Keyway Type
G
Number of Pins
5
Key Type
Keyed Different
Backset
2 3/4 in
Lockset Handle Type
Lever
Latch Bolt/Dead Bolt
Dead Bolt
Application
Commercial
Item
Door Locksets
Fire Rating
3 hr
Lockset Style
G - Gala Rose
Hand Orientation
Non-Handed
Performance Grade
1
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Includes Hardware
Hardware Included

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.