Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # MA581B DN 626

  • Zoro # G916549546


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Key Type
Not Keyed
Number of Pins
0
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA581B DN 626
Zoro #
G916549546
UPC #
197163113958
Country of Origin
Taiwan, Province of China

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 7/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Standards
UL Listed
Key Type
Not Keyed
Number of Pins
0
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Handing: Right Hand is Standard, Left Hand Optional, Reversible in the Field
Lockset Handle Type
Lever
Number of Keys
2
Backset
2 3/4 in
Color
Matte Silver
Lockset Function
Storeroom/Exit
Includes Core
Core Included
Includes Hardware
Hardware Included
ANSI Grade
1
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F07
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Item
Door Locksets
Application
Commercial

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.