Zoro Homepage

Door Locksets

  • Mfr # T411PD D 626

  • Zoro # G016549538


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Lockset Function
Institutional
ADA Compliant
Yes
Key Type
Not Keyed
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T411PD D 626
Zoro #
G016549538
UPC #
197163076987
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/4 in

Details

Backset
2 3/4 in
Lockset Function
Institutional
ADA Compliant
Yes
Key Type
Not Keyed
Lockset Handle Type
Lever
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Standards
BAA, UL Listed
Number of Pins
6
Fire Rating
3 hr
Item
Door Locksets
Application
Commercial
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F87
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Performance Grade
1
Lockset Style
Standard Rose

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.