Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # T511JD-SCH D 626

  • Zoro # G216549499


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Number of Keys
2
Mortise/Cylindrical
Cylindrical
Standards
BAA
Number of Pins
6
Features
Cylinder Assemblies Removable to Rekey, Cylinders: Drilled with 6-Pin Chambers, Pinned in 5, Pinning in 6 Chambers Available When Specified, At No Cost
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T511JD-SCH D 626
Zoro #
G216549499
UPC #
197163093533
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in

Details

Number of Keys
2
Mortise/Cylindrical
Cylindrical
Standards
BAA
Number of Pins
6
Features
Cylinder Assemblies Removable to Rekey, Cylinders: Drilled with 6-Pin Chambers, Pinned in 5, Pinning in 6 Chambers Available When Specified, At No Cost
ADA Compliant
Yes
Backset
2 3/4 in
Lockset Function
Entry/Office
Key Type
Not Keyed
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Lockset Handle Type
Lever
Includes Hardware
Hardware Included
ANSI Grade
1
Fire Rating
3 hr
Performance Grade
1
Application
Commercial
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
Standard Rose
Item
Door Locksets
Includes Core
Core Included
Lockset Function ANSI Code
F109

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.