Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # T881PD Q 626 24V

  • Zoro # G516549700


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Number of Keys
2
Lockset Function
Storeroom
Lockset Handle Type
Lever
Color
Matte Silver
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T881PD Q 626 24V
Zoro #
G516549700
UPC #
197163093120
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Number of Keys
2
Lockset Function
Storeroom
Lockset Handle Type
Lever
Color
Matte Silver
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Features
Electrified for use in a Wired Access Control System or as an Independently Controlled Lock with a Remote Access Switch
Keyway Type
G
Voltage
24V DC
Number of Pins
5
Standards
UL Listed
Backset
2 3/4 in
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Item
Door Locksets
Latch Bolt/Dead Bolt
Dead Latch
Failure Mode
Fail Secure
Includes Hardware
Hardware Included
Performance Grade
1
Hand Orientation
Non-Handed
Lockset Type
Electrical
Lockset Style
3 1/2 in Rose
Fire Rating
3 hr

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.