Zoro Homepage

Door Locksets

  • Mfr # W301S SRD 626

  • Zoro # G116549551


product price: $72.99
/ea

Key Features

Color
Matte Silver
Backset
2 3/4 in
Lockset Function
Privacy
Strike Plate Height
1 1/4 in
Fire Rating
3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W301S SRD 626
Zoro #
G116549551
UPC #
197163092710
Country of Origin
Taiwan, Province of China

Dimensions

Strike Plate Height
1 1/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
4 7/8 in

Details

Color
Matte Silver
Backset
2 3/4 in
Item
Door Locksets
Lockset Function
Privacy
Fire Rating
3 hr
Standards
BAA
Key Type
Not Keyed
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Number of Keys
2
Hand Orientation
Non-Handed
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
ANSI Grade
2
Lockset Style
Small Rose
Latch Bolt/Dead Bolt
Spring Latch
Performance Grade
2
ADA Compliant
Yes
Lockset Function ANSI Code
F76A
Features
Competitor Cylinder: The W Series accepts Standard 6-Pin Cylinders Available from Falcon, as well as Schlage, Corbin-Russwin, Yale and Sargent
Lockset Handle Type
Lever
Number of Pins
0

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.