Zoro Homepage

Door Locksets

  • Mfr # W501BD Q 626

  • Zoro # G316549535


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Number of Pins
0
Key Type
Not Keyed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Color
Matte Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W501BD Q 626
Zoro #
G316549535
UPC #
197163331840
Country of Origin
Taiwan, Province of China

Dimensions

Strike Plate Height
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Width
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Number of Pins
0
Key Type
Not Keyed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Color
Matte Silver
Standards
BAA
Features
Competitor Cylinder: The W Series accepts Standard 6-Pin Cylinders Available from Falcon, as well as Schlage, Corbin-Russwin, Yale and Sargent
ADA Compliant
Yes
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Lockset Function
Entrance
Hand Orientation
Non-Handed
ANSI Grade
2
Performance Grade
2
Item
Door Locksets
Lockset Function ANSI Code
F82
Latch Bolt/Dead Bolt
Dead Latch
Includes Core
Core Included
Includes Hardware
Hardware Included
Fire Rating
3 hr
Lockset Style
Standard Rose
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.