Door Locksets
Mfr # W501CP6D D 626
Zoro # G916549676
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Key Type
Not Keyed
Backset
2 3/4 in
Lockset Function
Entrance
Number of Pins
6
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W501CP6D D 626
Zoro #
G916549676
UPC #
197163077267
Country of Origin
Taiwan, Province of China
Dimensions
Strike Plate Width
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
1 1/4 in
Door Thickness - Maximum
2 in
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.