Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # W511BD D 613

  • Zoro # G016549699


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Mortise/Cylindrical
Cylindrical
Standards
BAA
Number of Keys
2
Features
Competitor Cylinder: The W Series accepts Standard 6-Pin Cylinders Available from Falcon, as well as Schlage, Corbin-Russwin, Yale and Sargent
Lockset Function
Entry/Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W511BD D 613
Zoro #
G016549699
UPC #
197163331857
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness - Maximum
2 in
Strike Plate Height
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
4 7/8 in

Details

Mortise/Cylindrical
Cylindrical
Standards
BAA
Number of Keys
2
Features
Competitor Cylinder: The W Series accepts Standard 6-Pin Cylinders Available from Falcon, as well as Schlage, Corbin-Russwin, Yale and Sargent
Lockset Function
Entry/Office
ADA Compliant
Yes
Lockset Handle Type
Lever
Key Type
Not Keyed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Backset
2 3/4 in
Number of Pins
0
Color
Dark Bronze
Performance Grade
2
Lockset Function ANSI Code
F109
Includes Core
Core Included
Fire Rating
3 hr
ANSI Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Includes Hardware
Hardware Included
Item
Door Locksets
Lockset Style
Standard Rose
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.