Zoro Homepage

Door Locksets

  • Mfr # W511CP6D D 606

  • Zoro # G816549714


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entry/Office
Backset
2 3/4 in
Color
Matte Brass
ADA Compliant
Yes
Features
Competitor Cylinder: The W Series accepts Standard 6-Pin Cylinders Available from Falcon, as well as Schlage, Corbin-Russwin, Yale and Sargent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W511CP6D D 606
Zoro #
G816549714
UPC #
197163092529
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
4 7/8 in
Strike Plate Height
1 1/4 in

Details

Lockset Function
Entry/Office
Backset
2 3/4 in
Color
Matte Brass
ADA Compliant
Yes
Features
Competitor Cylinder: The W Series accepts Standard 6-Pin Cylinders Available from Falcon, as well as Schlage, Corbin-Russwin, Yale and Sargent
Mortise/Cylindrical
Cylindrical
Key Type
Not Keyed
Lockset Handle Type
Lever
Standards
BAA
Number of Pins
6
Number of Keys
2
Includes Hardware
Hardware Included
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F109
Lockset Style
Standard Rose
Performance Grade
2
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Brass, Clear Coated
Application
Commercial
Item
Door Locksets
ANSI Grade
2

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.