Zoro Homepage

Door Locksets

  • Mfr # W511CP6D Q 613

  • Zoro # G616549655


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Standards
BAA
Features
Competitor Cylinder: The W Series accepts Standard 6-Pin Cylinders Available from Falcon, as well as Schlage, Corbin-Russwin, Yale and Sargent
ADA Compliant
Yes
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W511CP6D Q 613
Zoro #
G616549655
UPC #
197163092505
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness - Maximum
2 in
Strike Plate Width
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
1 1/4 in

Details

Lockset Handle Type
Lever
Standards
BAA
Features
Competitor Cylinder: The W Series accepts Standard 6-Pin Cylinders Available from Falcon, as well as Schlage, Corbin-Russwin, Yale and Sargent
ADA Compliant
Yes
Color
Dark Bronze
Mortise/Cylindrical
Cylindrical
Lockset Function
Entry/Office
Backset
2 3/4 in
Key Type
Not Keyed
Number of Pins
6
Number of Keys
2
Includes Hardware
Hardware Included
Item
Door Locksets
Lockset Function ANSI Code
F109
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
Standard Rose
Fire Rating
3 hr
ANSI Grade
2
Application
Commercial
Performance Grade
2
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.