Zoro Homepage

Dormitory, Exit Mortise Lock, SFIC Prep, Less Core, Sutro Lever, Gala Rose, Satin Chrome

  • Mfr # MA571B SG 626

  • Zoro # G509953613


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
9 in
Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA571B SG 626
Zoro #
G509953613
UPC #
197163114191
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
9 in
Length
10.25 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
7 lb
Material
Brass or Bronze
Cylinder Core Type
SFIC Prep Less Core
Type
Mortise Lock

Description

Dormitory, Exit Mortise Lock, SFIC Prep, Less Core, Sutro Lever, Gala Rose, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.