
Electrified Mortise Lock, 12VDC, Fail Secure, Less Cylinder, Quantum Lever, Gala Rose, Satin Chrome
Mfr # MA881L QG 626 12VDC
Zoro # G616475787
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Series
Brass or Bronze
Finish
Satin Chrome
Input Voltage
12VDC
Body Size Thickness
1-3/4 to 1-7/8
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA881L QG 626 12VDC
Zoro #
G616475787
UPC #
197163378159
Country of Origin
Japan
Dimensions
Body Size Thickness
1-3/4 to 1-7/8
Details
Series
Brass or Bronze
Finish
Satin Chrome
Input Voltage
12VDC
Item
Electric Mortise Lock
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.