Electrified Mortise Lock, 24VDC, Fail Safe, Dane Lever, Gala Rose, Satin Chrome

  • Mfr # MA851P DG 626 24VDC

  • Zoro # G109955246


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Depth
5 in
Width
9 in
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
MA Series Grade 1 Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA851P DG 626 24VDC
Zoro #
G109955246
UPC #
197163113347
Country of Origin
United States

Dimensions

Depth
5 in
Width
9 in
Length
10.25 in
Body Size Thickness
1-3/4 in

Details

Item
Electric Mortise Lock
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
MA Series Grade 1 Mortise Locks
Material
Brass or Bronze

Description

Electrified Mortise Lock, 24VDC, Fail Safe, Dane Lever, Gala Rose, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.