
Electrified Mortise Lock, 24VDC, Fail Safe, Less Cylinder, Quantum Lever, Gala Rose, Satin Chrome
Mfr # MA851L QG 626 24VDC
Zoro # G816475884
product price:Â $452.99
/ea
Free Shipping & Returns
Key Features
Body Size Thickness
1-3/4 to 1-7/8
Finish
Satin Chrome
Input Voltage
24VDC
Material
Brass or Bronze
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA851L QG 626 24VDC
Zoro #
G816475884
UPC #
197163378142
Country of Origin
Japan
Dimensions
Body Size Thickness
1-3/4 to 1-7/8
Details
Finish
Satin Chrome
Input Voltage
24VDC
Material
Brass or Bronze
Series
Brass or Bronze
Item
Electric Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.