
Electrified Mortise Lock, 24VDC, Fail Safe, SFIC Prep, Less Core, Avalon Lever, Gala Rose, Satin Ch
Mfr # MA851B AG 626 24VDC
Zoro # G516475849
product price: $527.99
/ea
Free Shipping & Returns
Key Features
Series
Brass or Bronze
Input Voltage
24VDC
Body Size Thickness
1-3/4 to 1-7/8
Finish
Satin Chrome
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA851B AG 626 24VDC
Zoro #
G516475849
UPC #
197163378128
Country of Origin
Japan
Dimensions
Body Size Thickness
1-3/4 to 1-7/8
Details
Series
Brass or Bronze
Input Voltage
24VDC
Finish
Satin Chrome
Item
Electric Mortise Lock
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.