Electrified Mortise Lock, 24VDC, Fail Secure, Sutro Lever, Gala Rose, Satin Stainless Steel

  • Mfr # MA881P SG 630 24VDC

  • Zoro # G409955212


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Depth
5 in
Width
9 in
Finish
Satin Stainless
Input Voltage
24VDC
For Use With
MA Series Grade 1 Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA881P SG 630 24VDC
Zoro #
G409955212
UPC #
197163113057
Country of Origin
United States

Dimensions

Depth
5 in
Width
9 in
Length
10.25 in
Body Size Thickness
1-3/4 in

Details

Item
Electric Mortise Lock
Finish
Satin Stainless
Input Voltage
24VDC
For Use With
MA Series Grade 1 Mortise Locks
Material
Stainless Steel

Description

Electrified Mortise Lock, 24VDC, Fail Secure, Sutro Lever, Gala Rose, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.