Zoro Homepage

Emergency Alarm Station, Wall Mounting

  • Mfr # TAD5Z

  • Zoro # G9582916


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Tube Length (Ft.)
1 ft
Width
5 1/4 in
Depth
5 1/4 in
Height
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAD5Z
Zoro #
G9582916
UPC #
086216424144
Country of Origin
United States

Dimensions

Tube Length (Ft.)
1 ft
Width
5 1/4 in
Depth
5 1/4 in
Height
13 1/4 in
Overall Depth
5 1/4 in

Details

Item
Pull Station
Mounting
Wall
Finish
Steel
Action
Single

Description

Emergency Alarm Station, N/A, Finish N/A, Wall Mounting, Alarm Current -, Depth (In.) 5-1/4 In., Height (In.) 13-1/4 In., Tube Length (Ft.) 1, Width (In.) 5-1/4, Voltage N/A, Includes 8 oz. Aerosol Can with Horn, 20 ga. Steel Wall Box with Emergency Release Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.