Entry/Office Mortise Lock, Less Cylinder, Sutro Lever, Napa Escutcheon, Satin Chrome

  • Mfr # MA521L SN 626

  • Zoro # G509951497


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
9 in
Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA521L SN 626
Zoro #
G509951497
UPC #
197163114986
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
9 in
Length
10.25 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
7 lb
Cylinder Core Type
Less Cylinder
Type
Mortise Lock
Material
Brass or Bronze

Description

Entry/Office Mortise Lock, Less Cylinder, Sutro Lever, Napa Escutcheon, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.