
Entry/Office Mortise Lock, SFIC Prep, Less Core, Avalon Lever, Gala Rose, Satin Chrome
Mfr # MA521B AG 626
Zoro # G509951220
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Cylinder Core Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA521B AG 626
Zoro #
G509951220
UPC #
840067670453
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9 in
Length
10.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Cylinder Core Type
SFIC Prep Less Core
Weight
7 lb
Type
Mortise Lock
Description
Entry/Office Mortise Lock, SFIC Prep, Less Core, Avalon Lever, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.