Zoro Homepage

Escutcheon Pull w/Lock and Thumbpiece

  • Mfr # 512NL SP313

  • Zoro # G1055293


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/BHMA A156.3
Outside Trim Type
Thumbpiece Pull
Finish
Anodized Duranodic
ADA Compliant
No
Max. Door Height
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512NL SP313
Zoro #
G1055293
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Door Height
94 in
Fits Stile Width
4 in
Max. Door Width
48 in
For Door Thickness
1-3/4 in to 2-1/4 in
Door Height
Up to 7 ft
Door Height - Maximum
84 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
48 in

Details

Item
Mechanical Exit Device Trim
Standards
ANSI/BHMA A156.3
Outside Trim Type
Thumbpiece Pull
Finish
Anodized Duranodic
ADA Compliant
No
Grade
1
Series
25
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
ANSI/BHMA Finish
Dark Bronze Painted

Description

Thumbpiece Pull, Mechanical Exit Device Trim, 25 Series, Anodized Duranodic Finish, Max. Door Height 94 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant No, Door Height Up to 7 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.