Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAK 19 M13 SHORT
Zoro #
G1635006
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 3/8 in
Height
1 5/8 in
Height (In.)
1-5/8
Width (In.)
5-1/4"
Details
Item
Exit Alarm Kit
Operating Temp.
-20 F to +120 F
Standards
Grade 1, UL listed
Cylinder
1 1/8 in Mortise with Standard A Cam
Input Voltage
9V Battery
Finish
Dark Bronze
Includes
Battery, Mounting Hardware
For Use With
2RJ68, 2RJ69, 2RJ70, 2RJ71
Material
Aluminum
Description
Exit Alarm Kit, Material Aluminum, Finish Dark Bronze, Depth 1 3/8 in, Height 1 5/8 in, Input Voltage 9V Battery, Operating Temp. -20 F to +120 F, Cylinder 1 1/8 in Mortise with Standard A Cam, Standards Grade 1, UL listed, For Use With 2RJ68, 2RJ69, 2RJ70, 2RJ71, Includes Battery, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.