Shop FALCON
See all product information
Create Account
Exit Device Trim
- Mfr # 510L-BE-Q SP313
- Zoro # G510052145
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Includes
Exit Device Trim
Fire Rated
No
For Use With
Falcon Exit Device Trim
Exit Device Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510L-BE-Q SP313
- Zoro #
- G510052145
- UPC #
- 197163235773
- Country of Origin
- Mexico
- Color
- Dark Bronze Painted
- Includes
- Exit Device Trim
- Fire Rated
- No
- For Use With
- Falcon Exit Device Trim
- Exit Device Type
- Trim
- Material
- Varies
- Application
- Exit Device Trim
- Finish
- Dark Bronze Painted
Description
25 Series Lever Trim, Blank Escutcheon, Quantum Lever Design, Dark Bronze Painted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.