Zoro Homepage

Exit Device Trim

  • Mfr # 510L-D US3

  • Zoro # G510070842


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
For Use With
Falcon Exit Device Trim
Fire Rated
No
Finish
Bright Brass
Includes
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510L-D US3
Zoro #
G510070842
UPC #
197163066278
Country of Origin
United States

Details

Material
Brass
For Use With
Falcon Exit Device Trim
Fire Rated
No
Finish
Bright Brass
Includes
Exit Device Trim
Color
Bright Brass

Description

25 Series Lever Trim, Classroom Function, Dane Lever Design, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.