Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device Trim

  • Mfr # 510L-NL-D US3

  • Zoro # G210058065


product price: $315.99
/ea
Free Shipping & Returns

Key Features

For Use With
Falcon Exit Device Trim
Finish
Bright Brass
Material
Brass
Application
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510L-NL-D US3
Zoro #
G210058065
UPC #
197163196845
Country of Origin
United States

Details

For Use With
Falcon Exit Device Trim
Finish
Bright Brass
Material
Brass
Application
Exit Device Trim

Description

25 Series Lever Trim, Night Latch Function, Dane Lever Design, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.