Zoro Homepage

Exit Device Trim

  • Mfr # 511L-D US26D

  • Zoro # G010070977


product price: $450.99
/ea
Free Shipping & Returns

Key Features

For Use With
Falcon Exit Device Trim
Material
Brass or Bronze
Fire Rated
No
Finish
Satin Chrome
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511L-D US26D
Zoro #
G010070977
UPC #
197163066308
Country of Origin
United States

Details

For Use With
Falcon Exit Device Trim
Material
Brass or Bronze
Fire Rated
No
Finish
Satin Chrome
Color
Satin Chrome
Includes
Exit Device Trim

Description

25 Series Lever Trim, Classroom Function, Dane Lever Design, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.