Exit Device Trim
- Mfr # 712L-BE-R/V D SP313 RHR
- Zoro # G210052704
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Material
Varies
Fire Rated
No
Color
Dark Bronze Painted
Exit Device Type
Trim
For Use With
Falcon Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712L-BE-R/V D SP313 RHR
- Zoro #
- G210052704
- UPC #
- 197163236084
- Country of Origin
- Mexico
- Material
- Varies
- Fire Rated
- No
- Color
- Dark Bronze Painted
- Exit Device Type
- Trim
- For Use With
- Falcon Exit Device Trim
- Application
- Exit Device Trim
- Finish
- Dark Bronze Painted
- Includes
- Exit Device Trim
Description
24 Series Lever Trim, Blank Escutcheon, Dane Lever Design, Right Hand Reverse, Dark Bronze Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.