Exit Device Trim
- Mfr # 712L-NL-R/V D 26D LHR
- Zoro # G710052457
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Color
Satin Chrome
For Use With
Falcon Exit Device Trim
Fire Rated
No
Exit Device Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712L-NL-R/V D 26D LHR
- Zoro #
- G710052457
- UPC #
- 197163236121
- Country of Origin
- Mexico
- Includes
- Exit Device Trim
- Color
- Satin Chrome
- For Use With
- Falcon Exit Device Trim
- Fire Rated
- No
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Finish
- Satin Chrome
Description
24 Series Night Latch Lever Trim, Rim and Vertical Rod Application, Left Hand Reverse, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.