Shop FALCON
See all product information
Create Account
Exit Device Trim
- Mfr # 712L-R/V D US15 LHR
- Zoro # G210053121
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
For Use With
Falcon Exit Device Trim
Color
Satin Nickel Plated Clear Coated
Fire Rated
No
Finish
Satin Nickel Plated Clear Coated
Exit Device Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712L-R/V D US15 LHR
- Zoro #
- G210053121
- UPC #
- 197163236169
- Country of Origin
- Mexico
- For Use With
- Falcon Exit Device Trim
- Color
- Satin Nickel Plated Clear Coated
- Fire Rated
- No
- Finish
- Satin Nickel Plated Clear Coated
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Material
- Brass or Bronze
- Includes
- Exit Device Trim
Description
24 Series Lever Trim, Classroom Function, Dane Lever Design, Rim and Vertical Rod Application, Left Hand Reverse, Satin Nickel Plated Clear Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.