Shop FALCON
See all product information
Create Account
Exit Device Trim
- Mfr # 911K US15
- Zoro # G910052950
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
For Use With
Falcon Exit Device Trim
Includes
Exit Device Trim
Finish
Satin Nickel Plated Clear Coated
Material
Brass or Bronze
Color
Satin Nickel Plated Clear Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 911K US15
- Zoro #
- G910052950
- UPC #
- 197163236237
- Country of Origin
- Mexico
- For Use With
- Falcon Exit Device Trim
- Includes
- Exit Device Trim
- Finish
- Satin Nickel Plated Clear Coated
- Material
- Brass or Bronze
- Color
- Satin Nickel Plated Clear Coated
- Exit Device Type
- Trim
- Fire Rated
- No
- Application
- Exit Device Trim
Description
19 Series knob Trim, Satin Nickel Plated Clear Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.