Shop FALCON
See all product information
Create Account
Exit Device Trim
- Mfr # 912L-NL SP28 QUANTUM LHR
- Zoro # G510052886
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Exit Device Type
Trim
Material
Varies
Fire Rated
No
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 912L-NL SP28 QUANTUM LHR
- Zoro #
- G510052886
- UPC #
- 197163236268
- Country of Origin
- Mexico
- Finish
- Aluminum Painted
- Exit Device Type
- Trim
- Material
- Varies
- Fire Rated
- No
- Includes
- Exit Device Trim
- Color
- Aluminum Painted
- For Use With
- Falcon Exit Device Trim
- Application
- Exit Device Trim
Description
19 Series Night Latch Lever Trim, Quantum Lever Design, Left Hand Reverse, Aluminum Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.