Shop FALCON
See all product information
Create Account
Exit Device Trim
- Mfr # 912L SP313 DANE LHR
- Zoro # G710052990
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Material
Varies
Exit Device Type
Trim
Fire Rated
No
Includes
Exit Device Trim
Color
Dark Bronze Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 912L SP313 DANE LHR
- Zoro #
- G710052990
- UPC #
- 197163236244
- Country of Origin
- Mexico
- Material
- Varies
- Exit Device Type
- Trim
- Fire Rated
- No
- Includes
- Exit Device Trim
- Color
- Dark Bronze Painted
- For Use With
- Falcon Exit Device Trim
- Application
- Exit Device Trim
- Finish
- Dark Bronze Painted
Description
19 Series Lever Trim, Dane Lever Design, Left Hand Reverse, Dark Bronze Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.