Shop FALCON
See all product information
Create Account
Exit Device Trim
- Mfr # 918DT SP28
- Zoro # G110053047
product price:Â
$
91.15
/ea
Key Features
Includes
Exit Device Trim
Fire Rated
No
Color
Aluminum Painted
For Use With
Falcon Exit Device Trim
Material
Varies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 918DT SP28
- Zoro #
- G110053047
- UPC #
- 197163236299
- Country of Origin
- Mexico
Details
- Includes
- Exit Device Trim
- Fire Rated
- No
- Color
- Aluminum Painted
- For Use With
- Falcon Exit Device Trim
- Material
- Varies
- Application
- Exit Device Trim
- Finish
- Aluminum Painted
- Exit Device Type
- Trim
Description
19 Series Dummy Trim, Aluminum Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.