Shop FALCON
See all product information
Create Account
Exit Device Trim
- Mfr # 918NL SP28
- Zoro # G510052985
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Material
Varies
For Use With
Falcon Exit Device Trim
Finish
Aluminum Painted
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 918NL SP28
- Zoro #
- G510052985
- UPC #
- 197163033485
- Country of Origin
- Mexico
- Fire Rated
- No
- Material
- Varies
- For Use With
- Falcon Exit Device Trim
- Finish
- Aluminum Painted
- Includes
- Exit Device Trim
- Color
- Aluminum Painted
- Exit Device Type
- Trim
- Application
- Exit Device Trim
Description
19 Series Night Latch Trim, Aluminum Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.